GARLOCK
GARLOCK
25003-4758
GARLOCK GARLOCK
Description
23X4758 N OIL SEAL ; 4.188"IDX5.188"OD
4-3/16" Shaft Dia; 5-3/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25003-4758
BDI #
377830
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25003-4758/p/377830
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.154
EAN
0717744054397
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X4758 MILL-RIGHT N SPLIT 4.188"ID 5.188"OD .375
Manufacturer Internal Number
25003-4758
Weight / LBS
0.34
Long Description
4-3/16" Shaft Dia; 5-3/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
4.188 Inch | 106.375 Millimeter
Housing Bore
5.188 Inch | 131.775 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh