Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25005-9937 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-24-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk3M3xpbWFnZS9qcGVnfGFHRXpMMmczWXk4eE1EYzJPREF5TWpZek5EVXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5GOHhYek13TUhnek1EQXVhbkJufDZkYmU4YWUxMTA3ZTUyY2I3NWU0ZjFjNzc3MmVkNzdhZmM0OGMyYzZkNWE0YWE5MDU3MjIyYWZhOWRlYjk4ZDA
379783 Oil Seals 

GARLOCK GARLOCK

25005-9937

Description

24X9937 MILL RIGHT N SPLIT ; 12.875IN ID 15.000IN OD

12-7/8" Shaft Dia; 15" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24-L Seal Design Code

Part #

25005-9937

BDI #
379783

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.892
EAN
0717744202972
Product Group - BDI
S02250
Generic Design Code
GAR_24
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
24-L
Other Features
Special Purpose | Low Speed Service | Tapered OD | Cover Plate Required | For Tapered Housing Grooves
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24X9937 MILL-RIGHT N SPLIT 12.875"ID 15.000"OD .7
Manufacturer Internal Number
25005-9937
Weight / LBS
1.964
Long Description
12-7/8" Shaft Dia; 15" Housing Bore; 3/4" Nominal Width; Mill-Right N Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 24-L Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
15 Inch | 381 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
12.875 Inch | 327.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh