GARLOCK
GARLOCK
25010-1926
GARLOCK GARLOCK
Description
25010-1926
11.418" Shaft Dia; 13.386" Housing Bore; 0.748" Nominal Width; Mill-Right ES Lip; Split Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-1926
BDI #
380524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25010-1926/p/380524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.795
EAN
0717744184063
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1926 MILL-RIGHT ES SPLIT 11.418"ID 13.386"OD .
Manufacturer Internal Number
25010-1926
Weight / LBS
1.752
Long Description
11.418" Shaft Dia; 13.386" Housing Bore; 0.748" Nominal Width; Mill-Right ES Lip; Split Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.748 Inch | 18.999 Millimeter
Shaft Diameter
11.418 Inch | 290.017 Millimeter
Housing Bore
13.386 Inch | 340.004 Millimeter
Nominal Width
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh