GARLOCK
GARLOCK
25010-2940
GARLOCK GARLOCK
Description
23X2940 MILL RIGHT ES SPLIT ; 11.417IN ID 13.150IN OD
11.417" Shaft Dia; 13.15" Housing Bore; 0.787" Nominal Width; Mill-Right ES Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25010-2940
BDI #
380569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25010-2940/p/380569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.586
EAN
0717744221133
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2940 MILL-RIGHT ES SPLIT 11.417"ID 13.150"OD .
Manufacturer Internal Number
25010-2940
Weight / LBS
1.291
Long Description
11.417" Shaft Dia; 13.15" Housing Bore; 0.787" Nominal Width; Mill-Right ES Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
13.15 Inch | 334.01 Millimeter
Shaft Diameter
11.417 Inch | 289.992 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh