Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25058-4032 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS6-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzZ8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TODRPVFkwT1RJNE16TTVPVGs0TG1wd1p3fGNmZWZiMGU4NzBlNWU5YTFlNWZiZWE3ZWM3OWYwMTljMGE0MzM1OGM5ZjNjYTVjZDViNDg1MWMzYWZiNmEwNDg
380950 Oil Seals 

GARLOCK GARLOCK

25058-4032

Description

25X4032 PTFE OIL SEAL ; 10.875"IDX12.375"OD

10-7/8" Shaft Dia; 12-3/8" Housing Bore; 3/4" Nominal Width; PTFE Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25058-4032

BDI #
380950

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.551
EAN
0717744090029
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X4032 10%CARBON FILLED PTFE SPLIT 10.875"ID 12.3
Manufacturer Internal Number
25058-4032
Weight / LBS
1.215
Long Description
10-7/8" Shaft Dia; 12-3/8" Housing Bore; 3/4" Nominal Width; PTFE Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
10.875 Inch | 276.225 Millimeter
Housing Bore
12.375 Inch | 314.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh