Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25064-0942 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS4-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTd8aW1hZ2UvanBlZ3xhR1JrTDJoaU1pODRPVFkwT1RJNE16QTNNak13TG1wd1p3fDhiNGFiZTc5MWQ0OWQzNDMyYmQzZDc4MTRhZjgyOTIxYTg2ZTlkZTk0NzdkMGIxYTIxN2VlYTdjZjJlYjcyNGI
380990 Oil Seals 

GARLOCK GARLOCK

25064-0942

Description

25X0942 VIRGIN PTFE ; 3.313IN ID 4.336IN OD

3-5/16" Shaft Dia; 4.336" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25064-0942

BDI #
380990

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.129
EAN
0717744125189
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
PTFE
Seal Design Code
25
Other Features
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required | White Teflon
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25X0942 VIRGIN PTFE 3.313"ID 4.336"OD .500"THK SOL
Manufacturer Internal Number
25064-0942
Weight / LBS
0.284
Long Description
3-5/16" Shaft Dia; 4.336" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Housing Bore
4.336 Inch | 110.134 Millimeter
Shaft Diameter
3.313 Inch | 84.15 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh