Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25064-2102 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-25-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFEyTDJnMlpTODVOak13TURrNE9ERTNNRFUwTG1wd1p3fGFiOGNiYjQ5YjUyMzFlZWQ2MzExMjVkNDRmNzBkYmVkYjZlNGZkMWU1MjkxNGRhNWVmNTFmZTdlNzE3ZGRhNGY
380991 Oil Seals 

GARLOCK GARLOCK

25064-2102

Description

25064-2102

2-5/8" Shaft Dia; 4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code

Part #

25064-2102

BDI #
380991

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.178
EAN
0053893138022
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
PTFE
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
PTFE
Seal Design Code
25
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
0.393
Long Description
2-5/8" Shaft Dia; 4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; PTFE Case; 25 Seal Design Code
Housing Bore
4 Inch | 101.6 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh