

DICHTOMATIK
DICHTOMATIK
25334TC-BX
DICHTOMATIK DICHTOMATIK
Description
25334TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
2.501" Shaft Dia; 3.371" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Part #
25334TC-BX
BDI #
881624
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25334TC-BX/p/881624
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.025
EAN
0750886266013
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
25334TC
Long Description
2.501" Shaft Dia; 3.371" Housing Bore; 0-7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TC Seal Design Code
Shaft Diameter
2.501 Inch | 63.525 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.371 Inch | 85.623 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh