

DICHTOMATIK
DICHTOMATIK
2535443PTA-H-BX
DICHTOMATIK DICHTOMATIK
Description
2535443PTA-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
2-1/2" Shaft Dia; 3.542" Housing Bore; 0-7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Part #
2535443PTA-H-BX
BDI #
897510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2535443PTA-H-BX/p/897510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.084
EAN
0750886389064
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
2-1/2" Shaft Dia; 3.542" Housing Bore; 0-7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Housing Bore
3.542 Inch | 89.967 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh