DICHTOMATIK
DICHTOMATIK
25534631SB-H-BX
DICHTOMATIK DICHTOMATIK
Description
25534631SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
2.55" Shaft Dia; 3.46" Housing Bore; 0.31" Nominal Width; Nitrile Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Part #
25534631SB-H-BX
BDI #
21937456
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25534631SB-H-BX/p/21937456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.041
EAN
0750886452980
Product Group - BDI
S02250
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
25534631SB-H
Long Description
2.55" Shaft Dia; 3.46" Housing Bore; 0.31" Nominal Width; Nitrile Lip; Solid Seal; 0.31" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SB-H Seal Design Code
Nominal Width
0.31 Inch | 7.874 Millimeter
Housing Bore
3.46 Inch | 87.884 Millimeter
Shaft Diameter
2.55 Inch | 64.77 Millimeter
Actual Width
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh