Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25800-4998 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MzJ8aW1hZ2UvanBlZ3xhR0l3TDJobE5pODVOak13TURrNU1URXhPVFkyTG1wd1p3fGUwM2ZkMzAxM2IxNmY2MDdiZTJjZjdiOTE1YTg0ZjBmMzY2ZWUwNjA0N2NjZTE4YTNmNjJjYjU1ZjI3OTdkZTU
383687 Oil Seals 

GARLOCK GARLOCK

25800-4998

Description

151 2 NIT 25800 4998 ; 864MM ID 928MM OD

34-1/64" Shaft Dia; 36.535" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-2 Seal Design Code

Part #

25800-4998

BDI #
383687

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
Product Group - BDI
S02250
Generic Design Code
GAR_151-2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
151-2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25800-4998
Manufacturer Internal Number
25800-4998
Weight / LBS
4
Long Description
34-1/64" Shaft Dia; 36.535" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-2 Seal Design Code
Shaft Diameter
34.016 Inch | 864.006 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Housing Bore
36.535 Inch | 927.989 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh