Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25805-2105 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MzJ8aW1hZ2UvanBlZ3xhR0l3TDJobE5pODVOak13TURrNU1URXhPVFkyTG1wd1p3fGUwM2ZkMzAxM2IxNmY2MDdiZTJjZjdiOTE1YTg0ZjBmMzY2ZWUwNjA0N2NjZTE4YTNmNjJjYjU1ZjI3OTdkZTU
383690 Oil Seals 

GARLOCK GARLOCK

25805-2105

Description

151 2 NIT SOLID 25805 2105 ; 75 MM 107 MM

2-61/64" Shaft Dia; 4.213" Housing Bore; 0.492" Nominal Width; Nitrile Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-2 Seal Design Code

Part #

25805-2105

BDI #
383690

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
Product Group - BDI
S02250
Generic Design Code
GAR_151-2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
151-2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25805-2105
Manufacturer Internal Number
25805-2105
Weight / LBS
0.5
Long Description
2-61/64" Shaft Dia; 4.213" Housing Bore; 0.492" Nominal Width; Nitrile Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-2 Seal Design Code
Shaft Diameter
2.953 Inch | 75.006 Millimeter
Housing Bore
4.213 Inch | 107.01 Millimeter
Actual Width
0.492 Inch | 12.497 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh