GARLOCK
GARLOCK
25805-5833
GARLOCK GARLOCK
Description
151 2 NIT SOLID 25805 5833 ; 4.331IN ID 4.961IN OD
4.331" Shaft Dia; 4.961" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-2 Seal Design Code
Part #
25805-5833
BDI #
383694
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25805-5833/p/383694
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
Product Group - BDI
S02250
Generic Design Code
GAR_151-2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
151-2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25805-5833
Manufacturer Internal Number
25805-5833
Weight / LBS
0.1
Long Description
4.331" Shaft Dia; 4.961" Housing Bore; 0.354" Nominal Width; Nitrile Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; 151-2 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter
Housing Bore
4.961 Inch | 126.009 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh