Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25810-1700 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyM3xpbWFnZS9qcGVnfGFEY3pMMmhoTnk4eE1EYzJOekUxTlRFMk56STJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5URmZNVjh6TURCNE16QXdMbXB3Wnd8NWQ2MjY5Y2Q2MGNlZDU1OTNlOTkwNDRkNTY0YmFlYWMxNTE5YWMzODY0NDQwOTM4MTQxNzgxN2NhZTU2NDFlOA
384124 Oil Seals 

GARLOCK GARLOCK

25810-1700

Description

25810-1700

1-31/32" Shaft Dia; 2.559" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Split Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code

Part #

25810-1700

BDI #
384124

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
Product Group - BDI
S02250
Generic Design Code
GAR_151
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
151
Other Features
General Service | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
151 NBR SPLIT 1.969"ID 2.559"OD 0.315"THK 50MMx
Manufacturer Internal Number
25810-1700
Weight / LBS
0.005
Long Description
1-31/32" Shaft Dia; 2.559" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Split Seal; 0.315" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.559 Inch | 64.999 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh