Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25814-7268 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSF5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MzF8aW1hZ2UvanBlZ3xhRFpoTDJoaVlpODRPVFkwT1RJNE5ETTRNekF5TG1wd1p3fGY0ZjhmZmU4NWRmZDE2Zjg4NDJlN2I0OWUzNjU4YTEwNmVkNDc5MGYzNmE1NTk0NzIyMWUzYTMzNGZjYzUyNzc
385740 Oil Seals 

GARLOCK GARLOCK

25814-7268

Description

154 2 VIT 25814 7268 ; 6.693IN ID 7.874IN OD

6.693" Shaft Dia; 7-7/8" Housing Bore; 0.591" Nominal Width; Viton Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Reinforced Rubber Case; 154 Seal Design Code

Part #

25814-7268

BDI #
385740

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
EAN
0717744574642
Product Group - BDI
S02250
Generic Design Code
C_R_HSF5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
154
Other Features
Large | General Service | Reverse Bevel Lip Prevents Lip Rollover | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
154-2 VIT 6.693"ID 7.874"OD .591"THK
Manufacturer Internal Number
25814-7268
Weight / LBS
0.52
Long Description
6.693" Shaft Dia; 7-7/8" Housing Bore; 0.591" Nominal Width; Viton Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Reinforced Rubber Case; 154 Seal Design Code
Housing Bore
7.874 Inch | 200 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
6.693 Inch | 170.002 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh