https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-161-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4N3xpbWFnZS9qcGVnfGFHWmlMMmc1TWk4eE1EYzJOekV6TWpneE9UUTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5qRmZNVjh6TURCNE16QXdMbXB3Wnd8YzBhN2QwY2VhMjMyOTRhM2NiMGQzNTVkODZmZjRjZjhlZWJlOGZlN2E3OGQ5ODgyN2Y0YTQ1Y2Q5MTdhNTAyZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-161-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4N3xpbWFnZS9qcGVnfGFHWmlMMmc1TWk4eE1EYzJOekV6TWpneE9UUTROaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5qRmZNVjh6TURCNE16QXdMbXB3Wnd8YzBhN2QwY2VhMjMyOTRhM2NiMGQzNTVkODZmZjRjZjhlZWJlOGZlN2E3OGQ5ODgyN2Y0YTQ1Y2Q5MTdhNTAyZA
GARLOCK
GARLOCK
25820-4962
GARLOCK GARLOCK
Description
161X4962 NIT ELE ; 27.559IN ID 29.134IN OD
27.559" Shaft Dia; 29.134" Housing Bore; 0.787" Nominal Width; Viton Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Reinforced Rubber Case; 161 Seal Design Code
Part #
25820-4962
BDI #
386063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25820-4962/p/386063
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.108
EAN
0717744603267
Product Group - BDI
S02250
Generic Design Code
GAR_161
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
161
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
161X4962 FLUORO 27.559"ID 29.134"OD .787"THK W/PTF
Manufacturer Internal Number
25820-4962
Weight / LBS
2.44
Long Description
27.559" Shaft Dia; 29.134" Housing Bore; 0.787" Nominal Width; Viton Lip; Solid Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Reinforced Rubber Case; 161 Seal Design Code
Housing Bore
29.134 Inch | 740.004 Millimeter
Actual Width
0.787 Inch | 19.99 Millimeter
Shaft Diameter
27.559 Inch | 699.999 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

