Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25833-0509 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HSF7-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhRFU1TDJnelppODRPVFkwT1RJNE5UQXpPRE00TG1wd1p3fDc2NmNkZTBkNWE3ZDUwNzIzNzQ5NGM2OTc5ZDg4MjFhYTI3YjEzOTEyOGE2NGIyNzc0MjI4OTczNzkyMTBiNTk
387865 Oil Seals 

GARLOCK GARLOCK

25833-0509

Description

154PG NBR MILL RIGHT N ; 17.717IN ID 19.685IN OD

17.717" Shaft Dia; 19.685" Housing Bore; 0.88" Nominal Width; Nitrile Lip; Solid Seal; 0.88" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 154-PAG Seal Design Code

Part #

25833-0509

BDI #
387865

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.935
EAN
0717744628734
Product Group - BDI
S02250
Generic Design Code
C_R_HSF7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
154-PAG
Other Features
General Service | Reverse Bevel Lip Prevents Lip Rollover | Cover Plate Required | Radial and Peripheral Lubrication Grooves
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
154PG NBR MILL-RIGHT N PORTS & GROOVES 17.717"ID 1
Manufacturer Internal Number
25833-0509
Weight / LBS
2.06
Long Description
17.717" Shaft Dia; 19.685" Housing Bore; 0.88" Nominal Width; Nitrile Lip; Solid Seal; 0.88" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 154-PAG Seal Design Code
Actual Width
0.88 Inch | 22.352 Millimeter
Nominal Width
0.88 Inch | 22.352 Millimeter
Housing Bore
19.685 Inch | 499.999 Millimeter
Shaft Diameter
17.717 Inch | 450.012 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh