

GARLOCK
GARLOCK
26001-7031
GARLOCK GARLOCK
Description
26001-7031
3/4" Shaft Dia; 1-3/16" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 71 Seal Design Code
Part #
26001-7031
BDI #
389869
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26001-7031/p/389869
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.012
EAN
0717744070380
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
71
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
71X7031 RUNOUT NIT CRS .750"ID 1.188"OD .156"THK B
Manufacturer Internal Number
26001-7031
Weight / LBS
0.026
Long Description
3/4" Shaft Dia; 1-3/16" Housing Bore; 5/32" Nominal Width; Nitrile Lip; Solid Seal; 5/32" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 71 Seal Design Code
Actual Width
0.156 Inch | 3.962 Millimeter
Housing Bore
1.188 Inch | 30.175 Millimeter
Nominal Width
0.156 Inch | 3.962 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh