Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26081-4421 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyNnxpbWFnZS9qcGVnfGFEY3dMMmd6WlM4eE1EYzJPVFF5TURrM05qRTFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE4xOHhYek13TUhnek1EQXVhbkJufGNmMjMxMDA0MjNmYWM5MzQwZTViZGI1NmNkMjQzODI5NWZhMzlmYzcwZTJjNjA2YjFlODFjMDBmNWU5MzE1ZWQ
390044 Oil Seals 

GARLOCK GARLOCK

26081-4421

Description

87X4421 ES OIL SEAL ; 36"IDX38"OD NON RETURNABLE POR

36" Shaft Dia; 38" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code

Part #

26081-4421

BDI #
390044

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.68
EAN
0717744175016
Product Group - BDI
S02250
Generic Design Code
GAR_87
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87X4421 MILL-RIGHT ES 36.000"ID 38.000"OD .875"THK
Manufacturer Internal Number
26081-4421
Weight / LBS
12.51
Long Description
36" Shaft Dia; 38" Housing Bore; 7/8" Nominal Width; Mill-Right ES Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case; 87-L Seal Design Code
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
36 Inch | 914.4 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
38 Inch | 965.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh