https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-88-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OHxpbWFnZS9qcGVnfGFEa3pMMmd3TXk4eE1EYzJPVE0wT0RjeU1qY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE9GOHhYek13TUhnek1EQXVhbkJufDE5MTkzOGFlZTFmNGFlMzJmMjFhMzgwYjI5MjNlOGE4NTRjNDlkZDZmNjk5YTY0MzM0MjYwNjNhNGIzNTAwODY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-88-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY1OHxpbWFnZS9qcGVnfGFEa3pMMmd3TXk4eE1EYzJPVE0wT0RjeU1qY3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4NE9GOHhYek13TUhnek1EQXVhbkJufDE5MTkzOGFlZTFmNGFlMzJmMjFhMzgwYjI5MjNlOGE4NTRjNDlkZDZmNjk5YTY0MzM0MjYwNjNhNGIzNTAwODY
GARLOCK
GARLOCK
26088-1387
GARLOCK GARLOCK
Description
88X1387 N OIL SEAL ; 435MMX485MMX20MM NON RETURNABLE POR
435MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case Construction; 88-L Seal Design Code
Part #
26088-1387
BDI #
390096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26088-1387/p/390096
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.771
EAN
0717744113667
Product Group - BDI
S02250
Generic Design Code
GAR_88
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88X1387 MILL-RIGHT N 435MM ID 485MM OD 20MM THK
Manufacturer Internal Number
26088-1387
Weight / LBS
3.9
Long Description
435MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Reinforced Rubber Case Construction; 88-L Seal Design Code
Shaft Diameter
17.126 Inch | 435 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
19.094 Inch | 485 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

