

GARLOCK
GARLOCK
26180-1040
GARLOCK GARLOCK
Description
87NSX1040 N OIL SEAL ; 12.25"IDX14.25"OD NON RETURNABLE POR
12-1/4" Shaft Dia; 14-1/4" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 87NS-L Seal Design Code
Part #
26180-1040
BDI #
390192
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26180-1040/p/390192
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.902
EAN
0717744588618
Product Group - BDI
S02250
Generic Design Code
GAR_87NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87NS-L
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87NSX1040 MILL-RIGHT N 12.250"ID 14.250"OD 1.250"T
Manufacturer Internal Number
26180-1040
Weight / LBS
4.19
Long Description
12-1/4" Shaft Dia; 14-1/4" Housing Bore; 1-1/4" Nominal Width; Mill-Right N Lip; Solid Seal; 1-1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 87NS-L Seal Design Code
Nominal Width
1.25 Inch | 31.75 Millimeter
Housing Bore
14.25 Inch | 361.95 Millimeter
Shaft Diameter
12.25 Inch | 311.15 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh