Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26180-3522 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzd8aW1hZ2UvanBlZ3xhRGsyTDJnMU5DOHhNREUxTURZMk16Z3hOVEU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMDVUWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8MDFmYTFjZGQxZGFjNmU1OGM2NDZkZTJiNjEyYTcxZWVhOWE4ODdkOWFjYTA3Zjc1ZTM0MDAzNjg2OGM0OTk1MQ
390193 Oil Seals 

GARLOCK GARLOCK

26180-3522

Description

87NSX3522 N OIL SEAL ; 7.25"IDX8.5"OD

7-1/4" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 87NS Seal Design Code

Part #

26180-3522

BDI #
390193

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.526
EAN
0717744209896
Product Group - BDI
S02250
Generic Design Code
GAR_87NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
87NS
Other Features
Large | Severe Service | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
87NSX3522 MILL-RIGHT N 7.250"ID 8.500"OD .625"THK
Manufacturer Internal Number
26180-3522
Weight / LBS
1.16
Long Description
7-1/4" Shaft Dia; 8-1/2" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case; 87NS Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.25 Inch | 184.15 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Housing Bore
8.5 Inch | 215.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh