https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzd8aW1hZ2UvanBlZ3xhRGsyTDJnMU5DOHhNREUxTURZMk16Z3hOVEU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMDVUWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8MDFmYTFjZGQxZGFjNmU1OGM2NDZkZTJiNjEyYTcxZWVhOWE4ODdkOWFjYTA3Zjc1ZTM0MDAzNjg2OGM0OTk1MQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-87NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzd8aW1hZ2UvanBlZ3xhRGsyTDJnMU5DOHhNREUxTURZMk16Z3hOVEU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODROMDVUWHpGZlRsTmZNekF3ZURNd01DNXFjR2N8MDFmYTFjZGQxZGFjNmU1OGM2NDZkZTJiNjEyYTcxZWVhOWE4ODdkOWFjYTA3Zjc1ZTM0MDAzNjg2OGM0OTk1MQ
TIMKEN
TIMKEN
26180-3566
TIMKEN TIMKEN
Description
26180-3566 HI-PERFORMANCE SEAL ; NON-RETURNABLE 194MM ID 232MM OD 16MM W
Oil Seal; 7-5/8" Shaft Dia; 9-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 87NS Seal Design Code
Part #
26180-3566
BDI #
22812999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26180-3566/p/22812999
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.567
EAN
0053893040455
Product Group - BDI
S02250
Generic Design Code
GAR_87NS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
87NS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 7-5/8" Shaft Dia; 9-1/8" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 87NS Seal Design Code
Housing Bore
9.125 Inch | 231.775 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
7.625 Inch | 193.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

