GARLOCK
GARLOCK
26188-1382
GARLOCK GARLOCK
Description
88NSX1382 MILL RIGHT N ; 560MM ID 604MM OD
560MM Shaft Dia; 604MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Solid Seal; 18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case Construction; 88NS-L Seal Design Code
Part #
26188-1382
BDI #
390204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/26188-1382/p/390204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.37
EAN
0717744168179
Product Group - BDI
S02250
Generic Design Code
GAR_88NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88NS-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88NSX1382 MILL-RIGHT N 560MM ID 604MM OD 18MM THK
Manufacturer Internal Number
26188-1382
Weight / LBS
5.22
Long Description
560MM Shaft Dia; 604MM Housing Bore; 18MM Nominal Width; Mill-Right N Lip; Solid Seal; 18MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case Construction; 88NS-L Seal Design Code
Housing Bore
23.78 Inch | 604 Millimeter
Actual Width
0.709 Inch | 18 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Shaft Diameter
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh