Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

26188-1387 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-88NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MDF8aW1hZ2UvanBlZ3xhR1F4TDJnM01pODVOak13TVRBME56RTFNamswTG1wd1p3fDMwZjQ1NTk2YjJmMDIwMWFiOWQxNjk3MzU0OWY5ZWVjZTUzMzM1ZTA0MGYyYTVmNGEyYTg0MzlkYjJjZWQxM2E
390206 Oil Seals 

GARLOCK GARLOCK

26188-1387

Description

88NSX1387 N OIL SEAL ; 435MMX485MMX20MM NON RETURNABLE POR

435MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case Construction; 88NS-L Seal Design Code

Part #

26188-1387

BDI #
390206

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.752
EAN
0717744168193
Product Group - BDI
S02250
Generic Design Code
GAR_88NS
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Reinforced Rubber
Seal Design Code
88NS-L
Other Features
Large | Severe Service
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
88NSX1387 MILL-RIGHT N 435MM ID 485MM OD 20MM THK
Manufacturer Internal Number
26188-1387
Weight / LBS
3.86
Long Description
435MM Shaft Dia; 485MM Housing Bore; 20MM Nominal Width; Mill-Right N Lip; Solid Seal; 20MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Reinforced Rubber Case Construction; 88NS-L Seal Design Code
Shaft Diameter
17.126 Inch | 435 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
19.094 Inch | 485 Millimeter
Actual Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh