JOHNS MANVILLE
JOHNS MANVILLE
2750 16975
JOHNS MANVILLE JOHNS MANVILLE
Description
2750 16975 SPLIT LIP SEAL ; NON RETURNABLE NBR S 27.500 30.125 .765
27-1/2" Shaft Dia; 30-1/8" Housing Bore; 0.765" Nominal Width; Nitrile Lip; Split Seal; 0.765" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Part #
2750 16975
BDI #
18225506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2750-16975/p/18225506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.01
EAN
0827834113115
Product Group - BDI
S02250
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
2750 16975
Weight / LBS
6.6481
Long Description
27-1/2" Shaft Dia; 30-1/8" Housing Bore; 0.765" Nominal Width; Nitrile Lip; Split Seal; 0.765" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case
Shaft Diameter
27.5 Inch | 698.5 Millimeter
Housing Bore
30.125 Inch | 765.175 Millimeter
Nominal Width
0.765 Inch | 19.431 Millimeter
Actual Width
0.765 Inch | 19.431 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh