DICHTOMATIK
DICHTOMATIK
2933935PTA-H-BX
DICHTOMATIK DICHTOMATIK
Description
2933935PTA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
2.93" Shaft Dia; 3.39" Housing Bore; 0.35" Nominal Width; Polyacrylate Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Part #
2933935PTA-H-BX
BDI #
21937514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/2933935PTA-H-BX/p/21937514
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0750886453666
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
2933935PTA-H
Long Description
2.93" Shaft Dia; 3.39" Housing Bore; 0.35" Nominal Width; Polyacrylate Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TA-H Seal Design Code
Housing Bore
3.39 Inch | 86.106 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter
Nominal Width
0.35 Inch | 8.89 Millimeter
Shaft Diameter
2.93 Inch | 74.422 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh