DICHTOMATIK
DICHTOMATIK
30497PTB-BX
DICHTOMATIK DICHTOMATIK
Description
30497PTB-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
3" Shaft Dia; 4.939" Housing Bore; 3/4" Nominal Width; Polyacrylate Lip; Solid Seal; 0.755" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TB Seal Design Code
Part #
30497PTB-BX
BDI #
897607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/30497PTB-BX/p/897607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.284
EAN
0750886085478
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
TB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
3" Shaft Dia; 4.939" Housing Bore; 3/4" Nominal Width; Polyacrylate Lip; Solid Seal; 0.755" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; TB Seal Design Code
Shaft Diameter
3 Inch | 76.2 Millimeter
Actual Width
0.755 Inch | 19.177 Millimeter
Housing Bore
4.939 Inch | 125.451 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh