DICHTOMATIK
DICHTOMATIK
3141729KB-H-BX
DICHTOMATIK DICHTOMATIK
Description
3141729KB-H-BX LIP SHAFT SEAL ; NITRILE DBL
3-1/8" Shaft Dia; 4-11/64" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KB-H Seal Design Code
Part #
3141729KB-H-BX
BDI #
877748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/3141729KB-H-BX/p/877748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0750886243922
Product Group - BDI
S02250
Generic Design Code
TSM_KB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
KB-H
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
3141729KB-H
Long Description
3-1/8" Shaft Dia; 4-11/64" Housing Bore; 0.29" Nominal Width; Nitrile Lip; Solid Seal; 0.29" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; KB-H Seal Design Code
Housing Bore
4.173 Inch | 105.994 Millimeter
Actual Width
0.29 Inch | 7.366 Millimeter
Shaft Diameter
3.125 Inch | 79.375 Millimeter
Nominal Width
0.29 Inch | 7.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh