Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

320X350X15 HSF1 V https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSF1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MjR8aW1hZ2UvanBlZ3xhRFkxTDJoak55ODVOak13TURBNU16WXdOREUwTG1wd1p3fGFmYTQ3ZDQ4NTFlZGZjMzllOTgyZjQwOTRlMDQ3N2U3NDNhZTUwYjA0YmNjMTExZmZmNDQyMjg4NTc0ZmNjMDk
22779421 Oil Seals 

SKF SKF

320X350X15 HSF1 V

Description

CRSEAL 320X350X15 HSF1 V SGL LIP SEAL

320MM Shaft Dia; 350MM Housing Bore; 15MM Nominal Width; Viton Lip; Split Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Reinforced Rubber Case; HSF1 Seal Design Code

Part #

320X350X15 HSF1 V

BDI #
22779421

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.87
EAN
0085311469852
Product Group - BDI
S02250
Generic Design Code
C_R_HSF1
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
HSF1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
320X350X15 HSF1 V
Weight / LBS
4.134
Long Description
320MM Shaft Dia; 350MM Housing Bore; 15MM Nominal Width; Viton Lip; Split Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Reinforced Rubber Case; HSF1 Seal Design Code
Shaft Diameter
12.598 Inch | 320 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Housing Bore
13.78 Inch | 350 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh