

DICHTOMATIK
DICHTOMATIK
340X400X25TA
DICHTOMATIK DICHTOMATIK
Description
340X400X25TA LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
340MM Shaft Dia; 400MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TA Seal Design Code
Part #
340X400X25TA
BDI #
878122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/340X400X25TA/p/878122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.88
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TA
Other Features
With Inner Case | Low Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
340X400X25TA
Weight / LBS
3.95
Long Description
340MM Shaft Dia; 400MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; TA Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
15.748 Inch | 400 Millimeter
Shaft Diameter
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh