

DICHTOMATIK
DICHTOMATIK
35.9x52x7.2EOUBC
DICHTOMATIK DICHTOMATIK
Description
35.9X52X7.2EOUBC LIP SHAFT SEAL
35.9MM Shaft Dia; 52MM Housing Bore; 7.2MM Nominal Width; Ethylene Propylene Lip; Solid Seal; 7.2MM Actual Width; Yes Spring Loaded; 3 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; OUBC Seal Design Code
Part #
35.9x52x7.2EOUBC
BDI #
903038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/35-9x52x7-2EOUBC/p/903038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
Product Group - BDI
S02250
Generic Design Code
TSM_OUBC
Lip Material
Ethylene Propylene
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
OUBC
Other Features
External Lip
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
35.9x52x7.2EOUBC
Long Description
35.9MM Shaft Dia; 52MM Housing Bore; 7.2MM Nominal Width; Ethylene Propylene Lip; Solid Seal; 7.2MM Actual Width; Yes Spring Loaded; 3 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; OUBC Seal Design Code
Housing Bore
2.047 Inch | 52 Millimeter
Nominal Width
0.283 Inch | 7.2 Millimeter
Actual Width
0.283 Inch | 7.2 Millimeter
Shaft Diameter
1.413 Inch | 35.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh