Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35X55X8VTF-BX https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA78-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzB8aW1hZ2UvanBlZ3xhREl3TDJnMVl5ODVOamMyTVRJMk5EVXpOemt3TG1wd1p3fGUwOTExOTU2NjgwMTQyNjA0NWYzM2FmNTAxNWUzYzhmODdhODhkYTgzYzliNTNhNThlZTU0NTdhOWM5YmVmNzQ
900350 Oil Seals 

DICHTOMATIK DICHTOMATIK

35X55X8VTF-BX

Description

35X55X8VTF-BX LIP SHAFT SEAL ; VITON DBL SPRING

35MM Shaft Dia; 55MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code

Part #

35X55X8VTF-BX

BDI #
900350

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.027
EAN
0750886244042
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA78
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
35X55X8VTF
Weight / LBS
0.05
Long Description
35MM Shaft Dia; 55MM Housing Bore; 8MM Nominal Width; Viton Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; TF Seal Design Code
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.165 Inch | 55 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh