TIMKEN
TIMKEN
36X56X10
TIMKEN TIMKEN
Description
36X56X10 ; OIL SEAL - METRIC
36MM Shaft Dia; 56MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Part #
36X56X10
BDI #
1338315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/36X56X10/p/1338315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0053893504964
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36X56X10
Weight / LBS
0.041
Long Description
36MM Shaft Dia; 56MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.417 Inch | 36 Millimeter
Housing Bore
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh