

DICHTOMATIK
DICHTOMATIK
370X430X26VTC
DICHTOMATIK DICHTOMATIK
Description
370X430X26VTC LIP SHAFT SEAL ; POR MTO VITON DBL SPRING
370MM Shaft Dia; 430MM Housing Bore; 26MM Nominal Width; Viton Lip; Solid Seal; 26MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
370X430X26VTC
BDI #
899145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/370X430X26VTC/p/899145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.657
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.5
Long Description
370MM Shaft Dia; 430MM Housing Bore; 26MM Nominal Width; Viton Lip; Solid Seal; 26MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Nominal Width
1.024 Inch | 26 Millimeter
Actual Width
1.024 Inch | 26 Millimeter
Housing Bore
16.929 Inch | 430 Millimeter
Shaft Diameter
14.567 Inch | 370 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh