

DICHTOMATIK
DICHTOMATIK
37X50.5X7PTCR-BX
DICHTOMATIK DICHTOMATIK
Description
37X50.5X7PTCR-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
37MM Shaft Dia; 50.5MM Housing Bore; 7MM Nominal Width; Polyacrylate Lip; Solid Seal; 7MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
37X50.5X7PTCR-BX
BDI #
897562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/37X50-5X7PTCR-BX/p/897562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.012
EAN
0750886242833
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Other Features
Right Hand Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
37MM Shaft Dia; 50.5MM Housing Bore; 7MM Nominal Width; Polyacrylate Lip; Solid Seal; 7MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
1.457 Inch | 37 Millimeter
Housing Bore
1.988 Inch | 50.5 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh