

DICHTOMATIK
DICHTOMATIK
38.5X53X8PTCR-BX
DICHTOMATIK DICHTOMATIK
Description
38.5X53X8PTCR-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
38.5MM Shaft Dia; 53MM Housing Bore; 8MM Nominal Width; Polyacrylate Lip; Solid Seal; 8MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
38.5X53X8PTCR-BX
BDI #
897564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/38-5X53X8PTCR-BX/p/897564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.014
EAN
0750886242758
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Other Features
Right Hand Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
38.5MM Shaft Dia; 53MM Housing Bore; 8MM Nominal Width; Polyacrylate Lip; Solid Seal; 8MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Shaft Diameter
1.516 Inch | 38.5 Millimeter
Housing Bore
2.087 Inch | 53 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh