TIMKEN
								TIMKEN
							
						
					380048A
				 
				TIMKEN TIMKEN
Description
						
                            
								380048A OIL SEAL ; SMALL BORE INCH
4-3/8" Shaft Dia; 5.905" Housing Bore; 1.015" Nominal Width; PTFE Lip; Solid Seal; 1.015" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 10 Seal Design Code
                         	Part #
	                    
	                      	380048A
							BDI #
						
	                      	1338664
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/380048A/p/1338664
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.409
					EAN
				0053893526898
					Product Group - BDI
				S02250
					Generic Design Code
				
					NAT_10
			Lip Material
				
					PTFE
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					No
			Number of Sealing Lips
				
					3
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					None
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					10
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					380048A
			Weight / LBS
				
					0.901
			Long Description
				
					4-3/8" Shaft Dia; 5.905" Housing Bore; 1.015" Nominal Width; PTFE Lip; Solid Seal; 1.015" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel and Rubber Case; 10 Seal Design Code
			Shaft Diameter
				
					4.375 Inch | 111.125 Millimeter
			Nominal Width
				
					1.015 Inch | 25.781 Millimeter
			Actual Width
				
					1.015 Inch | 25.781 Millimeter
			Housing Bore
				
					5.905 Inch | 149.987 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter