JOHNS MANVILLE
JOHNS MANVILLE
4023 H1L5 PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
4023 H1L5 PTFE ROTARY LIP SEAL ; NON RETURNABLE N/P LPD 3.936 4.750 .375
3.936" Shaft Dia; 4-3/4" Housing Bore; 3/8" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Part #
4023 H1L5 PTFE
BDI #
18225331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/4023-H1L5-PTFE/p/18225331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.07
EAN
0827834121448
Product Group - BDI
S02250
Generic Design Code
J/M_LPD
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
4023 H1L5 PTFE
Weight / LBS
0.1593
Long Description
3.936" Shaft Dia; 4-3/4" Housing Bore; 3/8" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3.936 Inch | 99.974 Millimeter
Housing Bore
4.75 Inch | 120.65 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh