Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

41537 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-PDW-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMHxpbWFnZS9qcGVnfGFHSmlMMmhpWkM4eE1EYzJOemc1TURrM01qY3dNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY5UVJGZGZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDlhYTk0OTA4MzUyOWEwZmMwMzhkMzhiZjczYWQ2NTJjMDVmYTQ5OGFlMzgyNTk4Y2FlNTJkNjRkMjczYTM5NWM
1342230 Oil Seals 

TIMKEN TIMKEN

41537

Description

41537 OIL SEAL ; SMALL BORE INCH

2-7/8" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; PDW Seal Design Code

Part #

41537

BDI #
1342230

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.1
EAN
0053893468228
Product Group - BDI
S02250
Generic Design Code
NAT_PDW
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
PDW
Other Features
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CCW
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
41537
Weight / LBS
0.221
Long Description
2-7/8" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; PTFE Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; PDW Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.875 Inch | 73.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh