

TIMKEN
TIMKEN
416107
TIMKEN TIMKEN
Description
416107 OIL SEAL ; 5.5" SHAFT DIAMETER 2 LIP
Lip Seal; 5-1/2" Shaft Dia; 6-3/4" Housing Bore; 0.575" Nominal Width; Nitrile Lip; Solid Seal; 0.575" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 41 Seal Design Code
Part #
416107
BDI #
1342310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/416107/p/1342310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.376
EAN
0053893483764
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
41
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
416107
Weight / LBS
0.83
Long Description
Lip Seal; 5-1/2" Shaft Dia; 6-3/4" Housing Bore; 0.575" Nominal Width; Nitrile Lip; Solid Seal; 0.575" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 41 Seal Design Code
Shaft Diameter
5.5 Inch | 139.7 Millimeter
Actual Width
0.575 Inch | 14.605 Millimeter
Nominal Width
0.575 Inch | 14.605 Millimeter
Housing Bore
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh