

SKF
SKF
43X55X8 HMA3 R
SKF SKF
Description
CRSEAL 43X55X8 HMA3 R LIP SEAL
Lip Seal; 43MM Shaft Dia; 55MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; HMA3 Seal Design Code
Part #
43X55X8 HMA3 R
BDI #
1252465
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/43X55X8-HMA3-R/p/1252465
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311048859
Product Group - BDI
S02250
Generic Design Code
C_R_HMA3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.087
Long Description
Lip Seal; 43MM Shaft Dia; 55MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case Construction; HMA3 Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.693 Inch | 43 Millimeter
Housing Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh