

SKF
SKF
44X60X10 HMS4 R
SKF SKF
Description
CRSEAL 44X60X10 HMS4 R SINGLE LIP SEAL
Lip Seal; 44MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Part #
44X60X10 HMS4 R
BDI #
15093641
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/44X60X10-HMS4-R/p/15093641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.047
EAN
0085311154888
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CR 44X60X10 HMS4 R USZCZELNIACZ
Long Description
Lip Seal; 44MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.732 Inch | 44 Millimeter
Housing Bore
2.362 Inch | 60 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh