 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-79-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFEQmhMMmhtWmk4eE1EYzJOemt4TkRVd01ERXlOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4M09WOHpYek13TUhnek1EQXVhbkJufGEwNGE0MzdlZTc5MmUxOTJjNzQzNzA3NmE4MTgyZjY1YTk1MDY3ZGJkYzZhMjg1ZTYzMDIyYzlhODNiYTY3Mjk
                
					
						
									TIMKEN
								TIMKEN
							
						
					4503N
				 
				TIMKEN TIMKEN
Description
						
                            
								4503N OIL SEAL ; 1.886" SHAFT DIAMETER 3 LIP
1.886" Shaft Dia; 2-3/4" Housing Bore; 1-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/8" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
                         	Part #
	                    
	                      	4503N
							BDI #
						
	                      	1343259
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/4503N/p/1343259
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31181611
					Weight / Kilogram
				0.059
					EAN
				0053893507972
					Product Group - BDI
				S02250
					Generic Design Code
				
					NAT_79
			Lip Material
				
					Polyacrylate
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					3
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel
			Seal Design Code
				
					79
			Other Features
				
					Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					4503N
			Weight / LBS
				
					0.131
			Long Description
				
					1.886" Shaft Dia; 2-3/4" Housing Bore; 1-3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 1-3/8" Actual Width;  Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 79 Seal Design Code
			Nominal Width
				
					1.375 Inch | 34.925 Millimeter
			Actual Width
				
					1.375 Inch | 34.925 Millimeter
			Shaft Diameter
				
					1.886 Inch | 47.904 Millimeter
			Housing Bore
				
					2.75 Inch | 69.85 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter