SKF
SKF
460X500X20 HDSH2 VT
SKF SKF
Description
CRSEAL 460X500X20 HDSH2 VT DBL LIP SEAL
460MM Shaft Dia; 500MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDSH2 Seal Design Code
Part #
460X500X20 HDSH2 VT
BDI #
1252864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/460X500X20-HDSH2-VT/p/1252864
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.93
EAN
0085311463331
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSH2
Other Features
PTFE Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
4.26
Long Description
460MM Shaft Dia; 500MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDSH2 Seal Design Code
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
19.685 Inch | 500 Millimeter
Shaft Diameter
18.11 Inch | 460 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh