DICHTOMATIK
DICHTOMATIK
46857551SA-H-BX
DICHTOMATIK DICHTOMATIK
Description
46857551SA-H-BX LIP SHAFT SEAL ; NITRILE SGL DBL
4-11/16" Shaft Dia; 5-3/4" Housing Bore; 0.511" Nominal Width; Nitrile Lip; Solid Seal; 0.511" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Part #
46857551SA-H-BX
BDI #
889707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/46857551SA-H-BX/p/889707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.169
EAN
0750886392071
Product Group - BDI
S02250
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
4-11/16" Shaft Dia; 5-3/4" Housing Bore; 0.511" Nominal Width; Nitrile Lip; Solid Seal; 0.511" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Actual Width
0.511 Inch | 12.979 Millimeter
Nominal Width
0.511 Inch | 12.979 Millimeter
Shaft Diameter
4.687 Inch | 119.05 Millimeter
Housing Bore
5.751 Inch | 146.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh