

SKF
SKF
46920 / 4.688X6.001X0.266 HD1 P
SKF SKF
Description
CRSEAL 46920 / 4.688X6.001X0.266 HD1 P ; SGL LIP SEAL
Lip Seal; 4-11/16" Shaft Dia; 6.001" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 17/65" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code
Part #
46920 / 4.688X6.001X0.266 HD1 P
BDI #
1252923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/46920-4-688X6-001X0-266-HD1-P/p/1252923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.201
EAN
0085311036474
Product Group - BDI
S02250
Generic Design Code
C_R_HD1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HD1
Other Features
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.6
Long Description
Lip Seal; 4-11/16" Shaft Dia; 6.001" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 17/65" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code
Housing Bore
6.001 Inch | 152.425 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
4.688 Inch | 119.075 Millimeter
Actual Width
0.266 Inch | 6.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh