

SKF
SKF
504293 / 4.5X5.125X0.328 SC R
SKF SKF
Description
CRSEAL 504293 / 4.5X5.125X0.328 SC R ; SINGLE LIP WIPER SEAL
Lip Seal; 4-1/2" Shaft Dia; 5-1/8" Housing Bore; 21/64" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Part #
504293 / 4.5X5.125X0.328 SC R
BDI #
1253287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/504293-4-5X5-125X0-328-SC-R/p/1253287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.137
EAN
0085311048293
Product Group - BDI
S02250
Generic Design Code
C_R_SC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
504293
Weight / LBS
0.303
Long Description
Lip Seal; 4-1/2" Shaft Dia; 5-1/8" Housing Bore; 21/64" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; SC Seal Design Code
Housing Bore
5.125 Inch | 130.175 Millimeter
Actual Width
0.328 Inch | 8.331 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter
Nominal Width
0.328 Inch | 8.331 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh