Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

50X72X8PSGW https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-SG-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMzl8aW1hZ2UvanBlZ3xhRGd6TDJnMk5pOHhNRGN4TVRNeE16Y3hNVEV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVRSMTh4WHpNd01IZ3pNREF1YW5CbnxhNzQxNGMzOTc2NGU0NDAwZjM1NzU0N2ZkNDJiMGYxZjRlZDBhOTM5MjZmMjIzYWNhYzVmNzNkYzg5MjE1ODUz
897791 Oil Seals 

DICHTOMATIK DICHTOMATIK

50X72X8PSGW

Description

50X72X8PSGW LIP SHAFT SEAL ; MTO

50MM Shaft Dia; 72MM Housing Bore; 8MM Nominal Width; Polyacrylate Lip; Solid Seal; 8MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SG Seal Design Code

Part #

50X72X8PSGW

BDI #
897791

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.032
Product Group - BDI
S02250
Generic Design Code
TSM_SG
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SG
Other Features
Ridged Rubber Coated OD | Bi-Directional Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
50X72X8PSGW
Long Description
50MM Shaft Dia; 72MM Housing Bore; 8MM Nominal Width; Polyacrylate Lip; Solid Seal; 8MM Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SG Seal Design Code
Nominal Width
0.315 Inch | 8 Millimeter
Shaft Diameter
1.969 Inch | 50 Millimeter
Housing Bore
2.835 Inch | 72 Millimeter
Actual Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh