TIMKEN
TIMKEN
51X66X6.5
TIMKEN TIMKEN
Description
51X66X6.5 ; POR NON RETURNABLE
51MM Shaft Dia; 66MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Part #
51X66X6.5
BDI #
1345755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/51X66X6-5/p/1345755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.023
EAN
0053893477626
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
35
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
51X66X6.5
Weight / LBS
0.05
Long Description
51MM Shaft Dia; 66MM Housing Bore; 6.5MM Nominal Width; Nitrile Lip; Solid Seal; 6.5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; 35 Seal Design Code
Shaft Diameter
2.008 Inch | 51 Millimeter
Nominal Width
0.256 Inch | 6.5 Millimeter
Housing Bore
2.598 Inch | 66 Millimeter
Actual Width
0.256 Inch | 6.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh